Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Bulkhead RadiaLED Emergency Rim IP65 24W 4000K
By JCC
Order Code:
ZT5084649S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/bulkhead-radialed-emergency-rim-ip65-24w-4000k/p/ZT5084649S
Add to quotation
View all LED Panel Lights
Description
Head Radialed Emergency Rim Ip65 24W 4000K
Specifications
Specifications for Bulkhead RadiaLED Emergency Rim IP65 24W 4000K
Colour Temperature
4000 - 4000 K
Power Factor
0.5
Diameter
340mm
Number of Poles
4
Nominal Voltage
220 - 240V
Maximum Wattage
24W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome