Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Bulkhead RadiaLED Slim 4000K IP44 32W 410mm White/opal
By JCC
Order Code:
ZT5068119S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/bulkhead-radialed-slim-4000k-ip44-32w-410mm-white-opal/p/ZT5068119S
Add to quotation
View all LED Panel Lights
Description
Head Radialed Slim 4000K Ip44 32W 410mm White/Opal
Specifications
Specifications for Bulkhead RadiaLED Slim 4000K IP44 32W 410mm White/opal
Number of Poles
3
Power Factor
0.9
Nominal Voltage
220 - 240V
Maximum Wattage
32W
Diameter
410mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome