Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Bulkhead Round 4000K LED Em Em 12W 290mm Black IP65
By Luceco
Order Code:
ZT5055039S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/bulkhead-round-4000k-led-em-em-12w-290mm-black-ip65/p/ZT5055039S
Add to quotation
View all LED Panel Lights
Description
Head Round 4000K Led Em Em 12W 290mm Black Ip65
Specifications
Specifications for Bulkhead Round 4000K LED Em Em 12W 290mm Black IP65
IP Rating
IP65
Colour Temperature
4000 K
Housing Material
Plastic
Maximum Wattage
9W
Nominal Voltage
220 - 230V
Light Source Type
LED non-replaceable
Housing Colour
Black
Diameter
290mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome