Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Caesar 4FT 46W 5400LM 840 IP20 Twin LED Batten Fitting
By LED Group
Order Code:
ZT5059565S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/caesar-4ft-46w-5400lm-840-ip20-twin-led-batten-fitting/p/ZT5059565S
Add to quotation
View all LED Panel Lights
Description
LED Group CAESAR 4FT 46W 5400LM 840 IP20 TWIN LED BATTEN FITTING Caesar IP20 LED Batten RCA484012-01
Specifications
Specifications for Caesar 4FT 46W 5400LM 840 IP20 Twin LED Batten Fitting
Width
62mm
Material
Steel
Colour Temperature
4000 - 4000 K
Length
1160mm
Nominal Current
240 - 240mA
Power Factor
0.97
Nominal Voltage
220 - 240V
Luminaire Efficacy
116 lm/W
Maximum Wattage
46W