Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Down Light Slim Commercial LED 4000K IP20 16W 1120LM 205mm
By JCC
Order Code:
ZT5067269S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/down-light-slim-commercial-led-4000k-ip20-16w-1120lm-205mm/p/ZT5067269S
Add to quotation
View all LED Panel Lights
Description
JCC DWNLGT SLIM COMMERCIAL LED 4000K IP20 16W 1120LM 205MM Slimline Commercial LED 16W JC72402
Specifications
Specifications for Down Light Slim Commercial LED 4000K IP20 16W 1120LM 205mm
Diameter
220mm
Nominal Voltage
220 - 240V
Maximum Wattage
16W
Power Factor
0.9
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome