Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Down Light Slim Commercial LED 4700K IP20 22W 1540LM 225mm
By JCC
Order Code:
ZT5067458S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/down-light-slim-commercial-led-4700k-ip20-22w-1540lm-225mm/p/ZT5067458S
Add to quotation
View all LED Panel Lights
Description
JCC DWNLGT SLIM COMMERCIAL LED 4700K IP20 22W 1540LM 225MM Slimline Commercial LED 16W JC72406
Specifications
Specifications for Down Light Slim Commercial LED 4700K IP20 22W 1540LM 225mm
Nominal Voltage
220 - 240V
Maximum Wattage
22W
Power Factor
0.9
Diameter
240mm
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome