Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Downlight LED Fire Rated 4.8W 4000K 400LM IP65
By Newlec
Order Code:
ZT5061223S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/downlight-led-fire-rated-4-8w-4000k-400lm-ip65/p/ZT5061223S
Add to quotation
View all LED Panel Lights
Description
Newlec DOWNLIGHT LED FIRE RATED 4.8W 4000K 400LM IP65 Residential Indoor LED (LEDS062) NLFRDL2
Specifications
Specifications for Downlight LED Fire Rated 4.8W 4000K 400LM IP65
Colour Temperature
4000 - 4000 K
Maximum Wattage
4.8W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome