Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Downlight Skydisc Plus LED 4000K DIM IP65 24W 2160LM 225mm
By JCC
Order Code:
ZT5067377S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/downlight-skydisc-plus-led-4000k-dim-ip65-24w-2160lm-225mm/p/ZT5067377S
Add to quotation
View all LED Panel Lights
Description
JCC DOWNLIGHT SKYDISC PLUS LED 4000K DIM IP65 24W 2160LM 225MM Skydisc Plus 24W JC72504
Specifications
Specifications for Downlight Skydisc Plus LED 4000K DIM IP65 24W 2160LM 225mm
Number of Poles
2
Power Factor
0.9
Nominal Voltage
220 - 240V
Maximum Wattage
23W
Diameter
240mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome