Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Downlight Skydisc Plus LED 4700K DIM IP65 24W 2160LM 225mm
By JCC
Order Code:
ZT5067367S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/downlight-skydisc-plus-led-4700k-dim-ip65-24w-2160lm-225mm/p/ZT5067367S
Add to quotation
View all LED Panel Lights
Description
JCC DOWNLIGHT SKYDISC PLUS LED 4700K DIM IP65 24W 2160LM 225MM Skydisc Plus 24W JC72508
Specifications
Specifications for Downlight Skydisc Plus LED 4700K DIM IP65 24W 2160LM 225mm
Housing Material
Brown
IP Rating
G38
Diameter
240mm
Control Gear
Print foil
Number of Poles
2
Voltage Type
Gilt
Maximum Wattage
23W
Connection Type
Rotating current
Power Factor
0.9
Nominal Voltage
220 - 240V
Light Source Type
Digital-sat
Luminaire Efficacy
91 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome