Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Downlight Slimline Commercial LED 4700K IP20 10W 700LM 155mm
By JCC
Order Code:
ZT5067301S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/downlight-slimline-commercial-led-4700k-ip20-10w-700lm-155mm/p/ZT5067301S
Add to quotation
View all LED Panel Lights
Description
JCC DOWNLIGHT SLIMLINE COMMERCIAL LED 4700K IP20 10W 700LM 155MM Slimline Commercial LED 10W JC72404
Specifications
Specifications for Downlight Slimline Commercial LED 4700K IP20 10W 700LM 155mm
Housing Material
Brown
Power Factor
0.9
Housing Colour
L
Connection Type
Rotating current
Colour Temperature
L
Control Gear
Print foil
Maximum Wattage
10W
Number of Poles
2
Luminaire Efficacy
77 lm/W
Voltage Type
Gilt
Nominal Voltage
220 - 240V
Light Source Type
Digital-sat
Diameter
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome