Driver LED Constant Voltage IP67 150W 12V 222 x 70 x 40mm Silver

Order Code: ZT5051413S

£101.99 Inc VAT (20%)


Description

Sunpower DRIVER LED CONSTANT VOLTAGE IP67 150W 12V 222X70X40MM SILVER Constant Voltage IP67 PCV12150E

Specifications for Driver LED Constant Voltage IP67 150W 12V 222 x 70 x 40mm Silver
  • Width
    70mm
  • Length
    223mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome