Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
ECO8 Economy 2FT 10W 900LM 840 IP20 LED Batten Fitting
By Aurora
Order Code:
ZT5055878S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/eco8-economy-2ft-10w-900lm-840-ip20-led-batten-fitting/p/ZT5055878S
Add to quotation
View all LED Panel Lights
Description
Aurora ECO8 ECONOMY 2FT 10W 900LM 840 IP20 LED BATTEN FITTING LED Battens EN-BN610/40
Specifications
Specifications for ECO8 Economy 2FT 10W 900LM 840 IP20 LED Batten Fitting
Colour Temperature
4000 - 4000 K
IP Rating
IP20
Length
600mm
Control Gear
Not required
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome