Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
ECO8 Economy 4FT 20W 1800LM 840 IP20 LED Batten Fitting
By Aurora
Order Code:
ZT5055922S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/eco8-economy-4ft-20w-1800lm-840-ip20-led-batten-fitting/p/ZT5055922S
Add to quotation
View all LED Panel Lights
Description
Aurora ECO8 ECONOMY 4FT 20W 1800LM 840 IP20 LED BATTEN FITTING LED Battens EN-BN1220/40
Specifications
Specifications for ECO8 Economy 4FT 20W 1800LM 840 IP20 LED Batten Fitting
Length
1200mm
Colour Temperature
4000 - 4000 K
Material
Plastic
IP Rating
IP20
Nominal Voltage
100 - 240V
Maximum Wattage
20W
Voltage Type
AC
Light Source Type
LED replaceable
Control Gear
Not required
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome