Eduba White LED Panel Surface Mount 40W CCT

Order Code: ZT3590442S

£209.99 Inc VAT (20%)


Description

Eduba White LED Panel Surface Mount 40W CCT Descriptio LED Panels are the perfect lighting source to use in a big space, like a kitchen, office or showroom. With a linear and functional design, they provide uniform light and the 120° beam angle help to avoid useless shadows. Surface mounted LED luminaires are the best option to replace conventional panels thanks to its high brightness and energy saving. You'll get a large amount of light but no heat. Features Material: Aluminium, acrylic and LED IP Rating: IP20 Dimensions: 1200x300mm Lamp Type: Integrated LED Dimmable: No Kelvin: 3000-4000-6000K Lumens: 4080lm

See full description
Specifications for Eduba White LED Panel Surface Mount 40W CCT
  • Wattage
    40W
  • Colour
    White
  • Lumens
    4080lm
  • Material
    LED
    Aluminium
    Acrylic
  • Colour Temperature
    3000-4000-6000K
  • Dimmable
    No
  • Product Type
    LED Panel
  • Lamp Type
    Integrated LED
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome