Evo IP65 Panel 600 X 600 IP65 3300LM 30W 4000K Non Dimmableable 110LM/W

Order Code: ZT3325510S

£109.99 Inc VAT (20%)


Description

Evo IP65 Panel 600 x 600 IP65 3300LM 30W 4000K Non Dimmableable 110LM/W | Features: Finish: White | Material: Aluminium, Steel | IP Rating: IP65 | Length: 59.6cm | Width: 59.6cm | Depth: 3.4cm | Dimmable: Non-Dimmable | Kelvin: Cool White 4000K | Lumens: 3300lm | Weight: 1.6kg

Specifications for Evo IP65 Panel 600 X 600 IP65 3300LM 30W 4000K Non Dimmableable 110LM/W
  • Colour Temperature
    Cool White 4000K
  • Product Type
    LED Panel
  • IP Rating
    IP65
  • Dimmable
    Non-Dimmable
  • Finish
    White
  • Material
    Aluminium, Steel
  • Weight
    1.6kg
  • Wattage
    30W
  • Lumens
    3300lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome