Evo Recessed Modular 1200 X 300 3600LM 36W 4000K Non Dimmableable 100LM/W

Order Code: ZT3325434S

£149.99 Inc VAT (20%)


Description

Evo Recessed Modular 1200 x 300 3600LM 36W 4000K Non Dimmableable 100LM/W | Features: Finish: Ral9006 | IP Rating: IP20 | Length: 119.5cm | Width: 29.5cm | Depth: 4.5cm | Diameter: 0cm | Dimmable: Non-Dimmable | Kelvin: Cool White4000K | Lumens: 3600lm | Weight: 2.1kg

Specifications for Evo Recessed Modular 1200 X 300 3600LM 36W 4000K Non Dimmableable 100LM/W
  • Weight
    2.1kg
  • Width
    29.5cm
  • Depth
    4.5cm
  • Colour Temperature
    4000K
    Cool White 4000K
  • Wattage
    36W
  • Finish
    Ral9006
  • Lumens
    3600lm
  • Dimmable
    Non-Dimmable
  • IP Rating
    IP20
  • Length
    119.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome