Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Floodlight Pro LED Slimline 10W Black
By Deta
Order Code:
ZT5065426S
£56.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/floodlight-pro-led-slimline-10w-black/p/ZT5065426S
Add to quotation
View all LED Panel Lights
Description
Deta FLOODLIGHT PRO LED SLIMLINE 10W BLK LEDPRO Lighting LEDPRO10B
Specifications
Specifications for Floodlight Pro LED Slimline 10W Black
Colour Temperature
4000 - 4000 K
IP Rating
G38
Width
150mm
Length
60mm
Nominal Voltage
220 - 240V
Voltage Type
Gilt
Maximum Wattage
10W
Housing Colour
Normally open contact
Connection Type
Rotating current
Luminaire Efficacy
116 lm/W
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome