Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Floodlight Pro LED Slimline 30W Black
By Deta
Order Code:
ZT5065423S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/floodlight-pro-led-slimline-30w-black/p/ZT5065423S
Add to quotation
View all LED Panel Lights
Description
Deta FLOODLIGHT PRO LED SLIMLINE 30W BLK LEDPRO Lighting LEDPRO30B
Specifications
Specifications for Floodlight Pro LED Slimline 30W Black
Colour Temperature
4000 - 4000 K
Width
255mm
IP Rating
G38
Length
66mm
Nominal Voltage
230 - 230V
Maximum Wattage
30W
Housing Colour
Normally open contact
Light Source Type
Digital-sat
Luminaire Efficacy
110 lm/W
Voltage Type
Gilt
Connection Type
Rotating current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome