Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Floodlight Pro LED Slimline 50W Black
By Deta
Order Code:
ZT5065370S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/floodlight-pro-led-slimline-50w-black/p/ZT5065370S
Add to quotation
View all LED Panel Lights
Description
Deta FLOODLIGHT PRO LED SLIMLINE 50W BLK LEDPRO Lighting LEDPRO50B
Specifications
Specifications for Floodlight Pro LED Slimline 50W Black
Length
69mm
Colour Temperature
4000 - 4000 K
Width
330mm
Maximum Wattage
50W
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome