Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Floodlight Pro LED Slimline 50W White
By Deta
Order Code:
ZT5065536S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/floodlight-pro-led-slimline-50w-white/p/ZT5065536S
Add to quotation
View all LED Panel Lights
Description
Deta FLOODLIGHT PRO LED SLIMLINE 50W WHI LEDPRO Lighting LEDPRO50WH
Specifications
Specifications for Floodlight Pro LED Slimline 50W White
Colour Temperature
4000 - 4000 K
IP Rating
G38
Length
69mm
Width
330mm
Housing Colour
L
Luminaire Efficacy
106 lm/W
Connection Type
Rotating current
Nominal Voltage
220 - 240V
Maximum Wattage
50W
Voltage Type
Gilt
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome