Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
hd RadiaLED Utility Mains Emerg 12W 205mm 4000K Photocel JC23431EMWOP
By JCC
Order Code:
ZT5066338S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/hd-radialed-utility-mains-emerg-12w-205mm-4000k-photocel-jc23431emwop/p/ZT5066338S
Add to quotation
View all LED Panel Lights
Description
Hd Radialed Utility Mains Emerg 12W 205mm 4000K Photocel Jc23431Emwop
Specifications
Specifications for hd RadiaLED Utility Mains Emerg 12W 205mm 4000K Photocel JC23431EMWOP
Colour Temperature
4000 - 4000 K
IP Rating
G38
Length
85mm
Housing Material
Brown
Voltage Type
Gilt
Nominal Voltage
220 - 240V
Light Source Type
Digital-sat
Number of Poles
4
Diameter
203mm
Maximum Wattage
12W
Power Factor
0.9
Control Gear
Print foil
Connection Type
Reflector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome