Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Head LED Round Wall/clg Corridor 4000K 8.3W 1000lm 307 x 58M
By Thorn
Order Code:
ZT5074945S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/head-led-round-wall-clg-corridor-4000k-8-3w-1000lm-307-x-58m/p/ZT5074945S
Add to quotation
View all LED Panel Lights
Description
Head Led Round Wall/Clg Corridor 4000K 8.3W 1000Lm 307 X 58M
Specifications
Specifications for Head LED Round Wall/clg Corridor 4000K 8.3W 1000lm 307 x 58M
Colour Temperature
3000 K
No. of Lamps
1
Housing Material
Plastic
Wattage
8.3W
Housing Colour
White
Light Outlet
Direct
Power Factor
0.91
Diameter
307mm
IK Rating
IK10
Light Source Type
LED non-replaceable
Maximum Wattage
8.3W
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome