Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Head Mosi Round 4000K LED 11W 1150lm 290mm Black STD Driver
By Luceco
Order Code:
ZT5055160S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/head-mosi-round-4000k-led-11w-1150lm-290mm-black-std-driver/p/ZT5055160S
Add to quotation
View all LED Panel Lights
Description
Head Mosi Round 4000K Led 11W 1150Lm 290mm Black Std Driver
Specifications
Specifications for Head Mosi Round 4000K LED 11W 1150lm 290mm Black STD Driver
Colour Temperature
4000 K
Housing Material
Plastic
Diameter
290mm
Nominal Voltage
220 - 230V
Light Source Type
LED non-replaceable
Wattage
9W
Maximum Wattage
9W
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome