High Bay Prismoid LED Linear 5000K 150W 890mm Silver IP65

Order Code: ZT5070586S

£619.99 Inc VAT (20%)


Description

LED Group HIGH BAY PRISMOID LED LINEAR 5000K 150W 890MM SILVER IP65 Prismoid LED High Bay RPD15050DA-23

Specifications for High Bay Prismoid LED Linear 5000K 150W 890mm Silver IP65
  • Colour Temperature
    5000 - 5000 K
  • Length
    880mm
  • Width
    125mm
  • Nominal Voltage
    110 - 240V
  • Power Factor
    0.99
  • Maximum Wattage
    148.2W
  • Nominal Current
    700 - 700mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome