High Performance + Panel 1200 X 300 IP44 3500LM 25W 4000K Non Dimmable 140LM/W Backlit

Order Code: ZT3325452S

£109.99 Inc VAT (20%)


Description

High Performance + Panel 1200 x 300 IP44 3500LM 25W 4000K Non Dimmable 140LM/W Backlit | Features: Finish: White Steel | Material: Steel, Polycarbonate | IP Rating: IP44 | Length: 119.6cm | Width: 29.6cm | Depth: 8.5cm | Dimmable: Non-Dimmable | Kelvin: Cool White 4000K | Lumens: 3500lm | Weight: 3.1kg | Wattage (max) : 25W

See full description
Specifications for High Performance + Panel 1200 X 300 IP44 3500LM 25W 4000K Non Dimmable 140LM/W Backlit
  • Lumens
    3500lm
  • Finish
    White Steel
  • Maximum Wattage
    25W
  • Product Type
    LED Panel
  • IP Rating
    IP44
  • Width
    29.6cm
  • Length
    119.6cm
  • Dimmable
    Non-Dimmable
  • Colour Temperature
    Cool White 4000K
  • Weight
    3.1kg
  • Material
    Steel, Polycarbonate
  • Depth
    8.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome