Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Indoor Bulkhead 1650 lumens/280mm/17w
By Luceco
Order Code:
ZT4953686S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
5-6
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/indoor-bulkhead-1650-lumens-280mm-17w/p/ZT4953686S
Add to quotation
View all LED Panel Lights
Description
Indoor Head 1650 Lumens/280mm/17W
Tags:
#BulkDiscount
Specifications
Specifications for Indoor Bulkhead 1650 lumens/280mm/17w
Colour Temperature
4000K
Width
285mm
Height
227mm
Depth
70mm
Wattage
17w
Product Type
Indoor Bulkhead
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome