Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
JC110001 Jcc Emer/b-hd M/nm 3.5W White
By JCC
Order Code:
ZT5087750S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/jc110001-jcc-emer-b-hd-m-nm-3-5w-white/p/ZT5087750S
Add to quotation
View all LED Panel Lights
Description
JCC JC110001 JCC EMER/B-HD M/NM 3.5W WHI LED Bulkheads JC110001
Specifications
Specifications for JC110001 Jcc Emer/b-hd M/nm 3.5W White
Colour Temperature
7000 - 7000 K
Width
68mm
Length
352mm
Number of Poles
4
Maximum Wattage
3W
Nominal Voltage
100 - 240V
Power Factor
0.45
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome