Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Keo LED Highbay 100W 13500LM 840 110 Degree IP65
By Megaman
Order Code:
ZT5088112S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/keo-led-highbay-100w-13500lm-840-110-degree-ip65/p/ZT5088112S
Add to quotation
View all LED Panel Lights
Description
Megaman KEO LED HIGHBAY 100W 13500LM 840 110DEG IP65 LED High Bay 711260
Specifications
Specifications for Keo LED Highbay 100W 13500LM 840 110 Degree IP65
Colour Temperature
4000 - 4000 K
Light Source Type
LED non-replaceable
Maximum Wattage
100W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome