Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Keo LED Highbay 150W 20300LM 840 110 Degree IP65
By Megaman
Order Code:
ZT5088060S
£134.99
Inc VAT (20%)
£143.99
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
134.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/keo-led-highbay-150w-20300lm-840-110-degree-ip65/p/ZT5088060S
Add to quotation
View all LED Panel Lights
Description
Megaman KEO LED HIGHBAY 150W 20300LM 840 110DEG IP65 LED High Bay 711261
Tags:
#ReducedPrice
Specifications
Specifications for Keo LED Highbay 150W 20300LM 840 110 Degree IP65
Colour Temperature
4000 - 4000 K
Maximum Wattage
150W
Light Source Type
LED non-replaceable