Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Keo LED Highbay 200W 27000LM 840 110 Degree IP65
By Megaman
Order Code:
ZT5088136S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/keo-led-highbay-200w-27000lm-840-110-degree-ip65/p/ZT5088136S
Add to quotation
View all LED Panel Lights
Description
Megaman KEO LED HIGHBAY 200W 27000LM 840 110DEG IP65 LED High Bay 711263
Specifications
Specifications for Keo LED Highbay 200W 27000LM 840 110 Degree IP65
Colour Temperature
4000 - 4000 K
Maximum Wattage
200W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome