LED Bathroom Light Warm White 10w

Order Code: ZT4962112S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.457%


Description

Energizer LED Bathroom Light Warm White 10w Energizer products are recognised as one of the most trusted and highly desirable consumer brands. The Energizer lighting range has been designed with the consumer in mind, created with attractive, colourful and informative shelf ready retail packaging. Manufactured to the highest standards, the range is compliant with the latest industry regulations and includes high performance, economical and sustainable technologies. Opal PMMA Diffuser Removable Silver Trim Quick & Easy Installation LED IP44 Fitting Push-In Terminals Suitable for Zones 1, 2 & 3 PF 0.9 10W, 78 Lumens per Watt 780 Lumens 3000K (Warm White)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for LED Bathroom Light Warm White 10w
  • Power Factor
    0.9
  • Wattage
    10W
  • Product Type
    LED Bathroom Light
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome