LED IP20 Batten 150cm 50w

Order Code: ZT4965152S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Powermaster LED IP20 Batten 150cm 50w Built in LED's Aluminium body and trim with opal plastic lens Slimline Design Retro fit and easy to install 80 Lumens per Watt 220-240V Extra long cable length supplied 3/4 of the total fitting length (90cm)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for LED IP20 Batten 150cm 50w
  • Length
    150cm
  • IP Rating
    IP20
  • Wattage
    50w
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome