Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel Atmos 40W 300 x 1200mm White 4000K
By LED Group
Order Code:
ZT5052586S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-atmos-40w-300-x-1200mm-white-4000k/p/ZT5052586S
Add to quotation
View all LED Panel Lights
Description
LED Group LED PANEL ATMOS 40W 300X1200MM WHI 4000K Atmos LED Panels RAM40403012-01
Specifications
Specifications for LED Panel Atmos 40W 300 x 1200mm White 4000K
Colour Temperature
4000 - 4000 K
Width
295mm
Length
1195mm
Nominal Current
170 - 170mA
Nominal Voltage
220 - 240V
Maximum Wattage
37.5W
Power Factor
0.97
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome