Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel Atmos IP20 60W 600 x 1200mm White 4000K
By LED Group
Order Code:
ZT5052681S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-atmos-ip20-60w-600-x-1200mm-white-4000k/p/ZT5052681S
Add to quotation
View all LED Panel Lights
Description
LED Group LED PANEL ATMOS IP20 60W 600X1200MM WHI 4000K Atmos LED Panels RAM60406012-01
Specifications
Specifications for LED Panel Atmos IP20 60W 600 x 1200mm White 4000K
Width
595mm
Colour Temperature
4000 - 4000 K
Length
1195mm
Nominal Voltage
220 - 240V
Nominal Current
270 - 270mA
Maximum Wattage
60.8W
Power Factor
0.97
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome