LED Panel Indirect UGR19 IP20 28W 3200LM 595 x 595 x 100mm White

Order Code: ZT5068039S

£209.99 Inc VAT (20%)


Description

LED Group LED PANEL INDIRECT UGR19 IP20 28W 3200LM 595X595X100MM WHITE Stellar Indirect LED Panel RSL28406060-01

Specifications for LED Panel Indirect UGR19 IP20 28W 3200LM 595 x 595 x 100mm White
  • Width
    595mm
  • Colour Temperature
    4000 - 4000 K
  • Length
    595mm
  • Nominal Current
    130 - 130mA
  • Maximum Wattage
    28.4W
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.95

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome