Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel Skytile 5700K LED Panel Frame 30W 3000LM 300 x 1200M
By JCC
Order Code:
ZT5074475S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-skytile-5700k-led-panel-frame-30w-3000lm-300-x-1200m/p/ZT5074475S
Add to quotation
View all LED Panel Lights
Description
JCC LED PANEL SKYTILE 5700K LED PANEL FRAME 30W 3000LM 300X1200M LED Panels JC080014
Specifications
Specifications for LED Panel Skytile 5700K LED Panel Frame 30W 3000LM 300 x 1200M
Length
1195mm
Width
295mm
Colour Temperature
5700 K
Maximum Wattage
30W
Nominal Voltage
220 - 240V
Power Factor
0.9
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome