Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel Skytile Indirect/direct 4000K IP20 30W 600 x 600mm
By JCC
Order Code:
ZT5072796S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-skytile-indirect-direct-4000k-ip20-30w-600-x-600mm/p/ZT5072796S
Add to quotation
View all LED Panel Lights
Description
JCC LED PANEL SKYTILE INDIRECT/DIRECT 4000K IP20 30W 600X600MM LED Panels JC71376
Specifications
Specifications for LED Panel Skytile Indirect/direct 4000K IP20 30W 600 x 600mm
Width
595mm
Length
595mm
Colour Temperature
4000 K
Power Factor
0.9
Maximum Wattage
35W
Nominal Voltage
220 - 240V
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome