Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panel Slim TP (b) 36W 600 x 600mm White 4000K Lifud Driver
By Eterna Lighting
Order Code:
ZT5075356S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/led-panel-slim-tp-b-36w-600-x-600mm-white-4000k-lifud-driver/p/ZT5075356S
Add to quotation
View all LED Panel Lights
Description
Eterna Lighting LED PANEL SLIM TP (B) 36W 600X600MM WHI 4000K LIFUD DRIVER Panels 600P4K
Specifications
Specifications for LED Panel Slim TP (b) 36W 600 x 600mm White 4000K Lifud Driver
Colour Temperature
4000 - 4000 K
Length
600mm
Width
600mm
Maximum Wattage
36W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome