LED Panels White 1840lm with Remote Control Cct Dimmable 29.5x59.5x3.8cm

Order Code: ZT3317056S

£279.99 Inc VAT (20%)


Description

LED Panels White 1840lm with Remote Control CCT Dimmable 29.5x59.5x3.8cm | Features: Finish: White | Material: Aluminum, Acrylic Diffuser | IP Rating: IP20 | Dimensions: 29.5 x 59.5 x 3.8cm | Lamp Type: LED | No. of Lamps: 1 | Kelvin: CCTK | Lumens: 1840lm | Wattage (max) : 23W

Specifications for LED Panels White 1840lm with Remote Control Cct Dimmable 29.5x59.5x3.8cm
  • Maximum Wattage
    23W
  • Lamp Type
    LED
  • Lumens
    1840lm
  • Colour Temperature
    CCTK
  • Product Type
    LED Panels
  • IP Rating
    IP20
  • Finish
    White
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome