LED Panels White 4800lm 6000K 59.5x59.5x0.9cm

Order Code: ZT3317168S

£229.99 Inc VAT (20%)


Description

LED Panels White 4800lm 6000K 59.5x59.5x0.9cm | Features: Finish: White | Material: Aluminum, Acrylic Diffuser | IP Rating: IP20 | Dimensions: 119.5 x 59.5 x 0.9cm | Lamp Type: LED | No. of Lamps: 1 | Kelvin: 6000K | Lumens: 4800lm | Weight: 3.95kg | Wattage (max) : 60W

Specifications for LED Panels White 4800lm 6000K 59.5x59.5x0.9cm
  • Finish
    White
  • Lumens
    4800lm
  • Product Type
    LED Panels
  • Lamp Type
    LED
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Colour Temperature
    6000K
  • Weight
    3.95kg
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome