Lumin Recsd/surf Circ IP20 HF 3200LM 500mm Dia White Steel 4000K

Order Code: ZT5055685S

£339.99 Inc VAT (20%)


Description

Thorn LUMIN RECSD/SURF CIRC IP20 HF 3200LM 500MM DIA WHI STL 4000K Recessed Modular Luminaires (MV) OMC3200Z4K

Specifications for Lumin Recsd/surf Circ IP20 HF 3200LM 500mm Dia White Steel 4000K
  • Housing Material
    Aluminium
  • No. of Lamps
    1
  • Colour Temperature
    4000 K
  • Diameter
    500mm
  • Voltage Type
    AC
  • Wattage
    42W
  • Light Source Type
    LED non-replaceable
  • IK Rating
    IK02
  • Maximum Wattage
    42W
  • Housing Colour
    White
  • Nominal Voltage
    220V
  • Control Gear
    LED driver constant current
  • Light Outlet
    Direct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome