Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Luminaire Eagle LED Surf Ftg 15W 330mm 4000K Medium Pro IP65
By LED Group
Order Code:
ZT5060215S
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/luminaire-eagle-led-surf-ftg-15w-330mm-4000k-medium-pro-ip65/p/ZT5060215S
Add to quotation
View all LED Panel Lights
Description
LED Group LUMINAIRE EAGLE LED SURF FTG 15W 330MM 4000K MEDIUM PRO IP65 Eagle LED REEM01540-01
Specifications
Specifications for Luminaire Eagle LED Surf Ftg 15W 330mm 4000K Medium Pro IP65
Colour Temperature
4000 - 4000 K
Maximum Wattage
12.7W
Diameter
330mm
Nominal Current
57 - 57mA
Power Factor
0.9
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome