Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Luminaire Eagle LED Surf Ftg Large 24W 4000K Pro Diffuser
By LED Group
Order Code:
ZT5060280S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/luminaire-eagle-led-surf-ftg-large-24w-4000k-pro-diffuser/p/ZT5060280S
Add to quotation
View all LED Panel Lights
Description
LED Group LUMINAIRE EAGLE LED SURF FTG LARGE 24W 4000K PRO DIFFUSER Eagle LED REEL02440-01
Specifications
Specifications for Luminaire Eagle LED Surf Ftg Large 24W 4000K Pro Diffuser
Colour Temperature
4000 - 4000 K
Maximum Wattage
21.4W
Nominal Current
97 - 97mA
Power Factor
0.9
Nominal Voltage
220 - 240V
Diameter
420mm