Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LUX Panel 600 x 600mm Surface Mounting Frame for LED Panels
By Luceco
Order Code:
ZT5055395S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lux-panel-600-x-600mm-surface-mounting-frame-for-led-panels/p/ZT5055395S
Add to quotation
View all LED Panel Lights
Description
Luceco LUXPANEL 600X600MM SURFACE MOUNTING FRAME FOR LED PANELS LED LuxPANEL LPF66W
Specifications
Specifications for LUX Panel 600 x 600mm Surface Mounting Frame for LED Panels
Height
602mm
Length
600mm
Colour
White
Width
602mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome