Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Mosi 12W 1150lm 840 290mm IP65 Circular Bulkhead White
By Luceco
Order Code:
ZT5055018S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/mosi-12w-1150lm-840-290mm-ip65-circular-bulkhead-white/p/ZT5055018S
Add to quotation
View all LED Panel Lights
Description
Mosi 12W 1150Lm 840 290mm Ip65 Circular Head White
Specifications
Specifications for Mosi 12W 1150lm 840 290mm IP65 Circular Bulkhead White
Colour Temperature
4000 - 4000 K
Length
290mm
Maximum Wattage
14W
Wattage
14W
Light Source Type
LED replaceable
Housing Colour
White
Diameter
290mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome