Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Panel Cable Distribution 100 x 40mm Steel
By Rittal
Order Code:
ZT4979128S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/panel-cable-distribution-100-x-40mm-steel/p/ZT4979128S
Add to quotation
View all LED Panel Lights
Description
Rittal PANEL CABLE DISTRIBUTION 100X40MM STEEL Datacommunication Systems (DK) 7257035
Specifications
Specifications for Panel Cable Distribution 100 x 40mm Steel
Width
154mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome