Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Panel Compact Cp-s Support Arm 388 x 241 x 87mm
By Rittal
Order Code:
ZT4990721S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/panel-compact-cp-s-support-arm-388-x-241-x-87mm/p/ZT4990721S
Add to quotation
View all LED Panel Lights
Description
Rittal PANEL COMPACT CP-S SUPPORT ARM 388X241X87MM Command Panels (CP) 6340100
Specifications
Specifications for Panel Compact Cp-s Support Arm 388 x 241 x 87mm
Material
Steel
Depth
87mm
IP Rating
IP65
Width
241mm
Height
388mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome