Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Panel LED 4000K LED 30W 600 x 600 White DALI IP44
By JCC
Order Code:
ZT5074407S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/panel-led-4000k-led-30w-600-x-600-white-dali-ip44/p/ZT5074407S
Add to quotation
View all LED Panel Lights
Description
JCC PANEL LED 4000K LED 30W 600X600 WHI DALI IP44 LED Panels JC080005
Specifications
Specifications for Panel LED 4000K LED 30W 600 x 600 White DALI IP44
Width
595mm
Colour Temperature
4000 K
Length
595mm
Nominal Voltage
220 - 240V
Maximum Wattage
30W
Power Factor
0.95
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome