Pixel Led Panels White 3800lm with Remote Control Cct Wifi 48x48cm

Order Code: ZT3319967S

£229.99 Inc VAT (20%)


Description

PIXEL LED Panels White 3800lm with Remote Control CCT WIFI 48x48cm | Features: Finish: White | Material: Acrylic | IP Rating: IP20 | Dimensions: 48 x 48cm | Lamp Type: LED | No. of Lamps: 1 | Kelvin: CCTK | Lumens: 3800lm | Weight: 2.1kg | Wattage (max) : 40W

Specifications for Pixel Led Panels White 3800lm with Remote Control Cct Wifi 48x48cm
  • Lumens
    3800lm
  • Lamp Type
    LED
  • Colour Temperature
    CCTK
  • IP Rating
    IP20
  • Material
    Acrylic
  • Maximum Wattage
    40W
  • Finish
    White
  • Product Type
    LED Panel
  • Weight
    2.1kg
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome