Plaza Led Panels Chrome Glass, IP41

Order Code: ZT3321083S

£229.99 Inc VAT (20%)


Description

Plaza LED Panels Chrome Glass, IP41 | Features: Finish: Chrome | Material: Metal Frame and Plate Glass | IP Rating: IP41 | Height: 10cm | Diameter: 40cm | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: Warm White | Lumens: 2400lm | Weight: 2kg | Wattage (max) : 7W

Specifications for Plaza Led Panels Chrome Glass, IP41
  • Lumens
    2400lm
  • Weight
    2kg
  • Diameter
    40cm
  • Height
    10cm
  • Lamp Type
    Integrated LED
  • Product Type
    LED Panel Light
  • Finish
    Chrome
  • Maximum Wattage
    7W
  • IP Rating
    IP41
  • Bulb Included
    Yes
  • Colour Temperature
    Warm White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome